Order Entry
Norway
Orders LinkContactUsLinkComponent
Digital block reactor, DRB 200

Digital block reactor, DRB 200

DRB 200-2, 21×16 mm Ø
4×20 mm Ø, 2, +37...+150 °C, ±1 °C, 250×310×145 mm, 2,8 kg
Catalog # HACHLTV0829942001
Supplier:   Hach
Digital block reactor, DRB 200
Catalog # HACHLTV0829942001
Supplier:  Hach
Digital block reactor, DRB 200
Digital block reactor, DRB 200

DRB 200-2, 21×16 mm Ø
4×20 mm Ø, 2, +37...+150 °C, ±1 °C, 250×310×145 mm, 2,8 kg

Price
kr 30 575,00
Log in for å se tilgjengelighet og deres pris
1 * 1 Items
Product Details & Documents

Digital block heaters which can hold one or two heating blocks, units allow cuvettes and reaction vessels to be digested at identical or different temperatures and time settings. Heating blocks enable cuvettes and reaction vessels to be digested at identical or different temperatures and time settings.

  • Pre-programmed for all standard digestions and freely programmable for user-specific digestions
  • Temperature stability
  • Excellent reproducibility
  • Simple handling, easy and safe to operate
  • Large, easily readable display and one-key operation for standard digestions

Documents

Spesifikasjoner
  • No. of blocks:
    2
  • No. of Holes:
    21×16 mm Ø
    4×20 mm Ø
  • Temperature Range:
    +37...+150 °C
  • Weight:
    2,8 kg
  • Seq:
    05
  • W×D×H:
    250×310×145 mm
  • Temp. stability:
    ±1 °C
  • Type:
    DRB 200-2
Accessories

Produktinformasjon

  • Catalog #
    Availability
    Price
  • Reducing adapter for DRB200, converts 20 mm diameter vial wells to 16 mm diameter
    Reducing adapter for DRB200, converts 20 mm diameter vial wells to 16 mm diameter
    HACHHHA155
    Log in for å se tilgjengelighet og deres pris
    1 * 1 Items - kr 150,00

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.