Precision dynamometers
Dynamometer 10,0 N, 0 - 10,0 N, 0,1
Catalog # 765-1169
Marketsource
Supplier: PHYWE
Jump to:
Product Details & Documents
Newton double-scale dynamometers and overload protection. Zero adjustment up to 19 mm with adjusting screw for compensation of different loads eg. when tilted depending on the test setup. Skull length 12 cm for 0,1 mN and 11 cm for the other dynamometers in this series. Measuring accuracy ±0,5% of the measured value. Dynamometer cover length 18 cm.
Specifications
- Range:0 - 10,0 N
- Description:Dynamometer 10,0 N
- Readability:0,1
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



