Order Entry
Norway
Orders LinkContactUsLinkComponent
 

Precision dynamometers

Dynamometer 2,5 N, 0 - 2,5 N, 0,025
Catalog # 765-1168
Marketsource
Supplier:   PHYWE
Precision dynamometers
Catalog # 765-1168
Supplier:  PHYWE
Marketsource
Precision dynamometers
Precision dynamometers

Dynamometer 2,5 N, 0 - 2,5 N, 0,025

Price
Inquire For Price
Log in for availability
1 * 1 Items
Product Details & Documents

Newton double-scale dynamometers and overload protection. Zero adjustment up to 19 mm with adjusting screw for compensation of different loads eg. when tilted depending on the test setup. Skull length 12 cm for 0,1 mN and 11 cm for the other dynamometers in this series. Measuring accuracy ±0,5% of the measured value. Dynamometer cover length 18 cm.

Specifications
  • Range:
    0 - 2,5 N
  • Description:
    Dynamometer 2,5 N
  • Readability:
    0,025
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.