Precision dynamometers
Dynamometer 0,1 N, 0 - 0,1 N, 0,001
Catalog # 765-1173
Marketsource
Supplier: PHYWE
Jump to:
Product Details & Documents
Newton double-scale dynamometers and overload protection. Zero adjustment up to 19 mm with adjusting screw for compensation of different loads eg. when tilted depending on the test setup. Skull length 12 cm for 0,1 mN and 11 cm for the other dynamometers in this series. Measuring accuracy ±0,5% of the measured value. Dynamometer cover length 18 cm.
Specifications
- Range:0 - 0,1 N
- Description:Dynamometer 0,1 N
- Readability:0,001



