Labeling tapes, TX
Label printer tape, Polyester, Thermal transfer, Black/white, PT-7000/8000, 9 mm×15 m
Catalog # BROTTX-221
Supplier: BROTHER
Jump to:
Product Details & Documents
Specifications
- Printer model:PT-7000/8000
- Printing method:Thermal transfer
- Colour:Black/white
- Description:Label printer tape
- Dimensions:9 mm×15 m
- Material:Polyester
- Seq:02



