Labeling tapes, TX
Label printer tape, Polyester, Thermal transfer, Black/clear, PT-7000/8000, 24 mm×15 m
BROTTX-151
: BROTHER
- Printer model:PT-7000/8000
- Printing method:Thermal transfer
- Colour:Black/clear
- Description:Label printer tape
- Dimensions:24 mm×15 m
- Material:Polyester
- Seq:17
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



