Brushes for flasks
Natural, 190 mm, 80 mm, Wire, 550 mm, 360 mm
BOCH12322
: BOCHEM
Brushes for flasks, iron wire, zinced with natural bristles.
- Bristle colour:Natural
- Brush head Ø:80 mm
- Handle material:Wire
- Seq:04
- Total length:550 mm
- Brush head length:190 mm
- Handle length:360 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



