Brushes for flasks
Natural, 130 mm, 50 mm, Wire, 380 mm, 250 mm
Catalog # BOCH12320
Supplier: BOCHEM
Gå til:
Product Details & Documents
Brushes for flasks, iron wire, zinced with natural bristles.
Spesifikasjoner
- Bristle colour:Natural
- Brush head Ø:50 mm
- Handle material:Wire
- Seq:01
- Total length:380 mm
- Brush head length:130 mm
- Handle length:250 mm



