Overhead stirrer tools, paddle stirrers
70 mm, 10 mm, 400 mm
Catalog # BOCH9407
Supplier: BOCHEM
Jump to:
Product Details & Documents
Paddle stirrers made of stainless steel, with three holes.
- Ideal for stirring liquids at middle speed range
- Suitable for stirring low to medium viscous media
- Creates radial flow
Specifications
- Seq:05
- Shaft Ø:10 mm
- Shaft length:400 mm
- Stirrer Ø:70 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



