Order Entry
Norway
Orders LinkContactUsLinkComponent
Shelving systems, chrome

Shelving systems, chrome

Add-on shelving, Steel, chromium plated, 1070×460×1600 mm
Catalog # 132-3924
Supplier:   Metro International
Shelving systems, chrome
Catalog # 132-3924
Shelving systems, chrome
Shelving systems, chrome

Add-on shelving, Steel, chromium plated, 1070×460×1600 mm

Price
kr 9 725,00
Log in for availability
1 * 1 Items
Product Details & Documents

Flexible and tough modular shelving system. Due to a special locking mechanism the grid shelves can be vertically adjusted in just a few minutes without the use of tools, while still providing a safe and secure stand. The add-on shelving can be used to expand the basic system, or can be configured separately.

  • Quick and easy assembly to meet individual requirements
  • Each unit comprises four shelves
  • Height: 1600 mm
  • Load capacity: approx. 1000 kg (approx. 250 kg per shelf)

Made of superior chromium plated steel.

Specifications
  • Description:
    Add-on shelving
  • Material:
    Steel, chromium plated
  • Seq:
    08
  • W×D×H:
    1070×460×1600 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.