Vacuum systems, chemically resistant, LABOXACT®
SEM 842
Catalog # 189-0027
Supplier: KNF
Gå til:
Product Details & Documents
These vacuum systems are especially suitable for controlling processes in a rotary evaporator. The patented, closed system arrangement enables gentle distillation and high recovery rates of solvents even with low boiling points.
- Gentle distillation due to a closed system
- Reliable control of the evaporation process
- High solvent recovery
- Maintenance-free
- Environmentally friendly
Delivery information: Includes the chemically resistant vacuum pump, base plate, separator, condenser, fine tuning valve, digital vacuum gauge, safety and venting valve, mains switch and mains cable.
Caution: Flow rate at atmospheric pressure
Spesifikasjoner
- Model:SEM 842
- Cat. No.:189-0027
- Flow rate:34 l/min
- Vacuum:2 mbar
- Working overpressure (bar):1,0
- W×D×H:307×199×481 mm
- Vacuum pump:N 842.3 FT.18
- Weight:18,6 kg
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



