Filter holders
Stainless steel 316/303, 47 mm, 57 mm, 59 mm
Catalog # 516-9064
Supplier: Cytiva (Formerly Pall Lab)
Jump to:
Product Details & Documents
Lightweight filter holders for particulate and stack sampling.
- Non-sterile
- High quality and corrosion resistant
In-line filter holders are ideal for in-line liquid or gas filtration, open face unit 25 mm holder is designed for clean room sampling, whereas 47 mm holder is used for collection of breathing-zone air samples and can be used for trapping airborne particles, fluorescent tracers, and other contaminants.
Specifications
- Ext.Ø:59 mm
- For Ø:47 mm
- Height:57 mm
- Material:Stainless steel 316/303
- Seq:04
- Cat. No.:516-9064
- Inlet/outlet connections:3⁄8" FNPT/hose barb adapter accepts 6,4 mm (1⁄4") I.Ø tubing
Accessories
Product Information
- Catalog #TypeAvailabilityPrice
- Vent screw, type 304 stainless steelVent screw, type 304 stainless steel516-9195For 516-9064Log in for availability1 * 1 Items - kr 1 900,00
Product Information
- Catalog #TypeAvailabilityPrice
- Underdrain disc, type 316 stainless steelUnderdrain disc, type 316 stainless steel516-9186For 516-9031Log in for availability1 * 1 Items - kr 1 900,00
Product Information
- Catalog #TypeAvailabilityPrice
- Hose barb adapter, nylon, ¹/₄" MNPT to 6,4 mm interior.Ø tubingHose barb adapter, nylon, ¹/₄" MNPT to 6,4 mm interior.Ø tubing516-8063For 300-0002, 516-9064Log in for availability1 * 10 Items - kr 1 300,00
Product Information
- Catalog #TypeAvailabilityPrice
- Underdrain disc, type 316 stainless steelUnderdrain disc, type 316 stainless steel516-9162For 516-9064, 300-0009Log in for availability1 * 1 Items - kr 850,00
Product Information
- Catalog #TypeAvailabilityPrice
- Support screen, type 316 stainless steelSupport screen, type 316 stainless steel516-9161For 516-9064, 300-0009Log in for availability1 * 1 Items - kr 940,00
Product Information
- Catalog #TypeAvailabilityPrice
- Viton O-ring, ARP No. –020
Product Information
- Catalog #TypeAvailabilityPrice
- In-Line Filter Holder
Product Information
- Catalog #TypeAvailabilityPrice
- Viton O-ring
Product Information
- Catalog #TypeAvailabilityPrice
- O-ring, EPR-008
Product Information
- Catalog #TypeAvailabilityPrice
- Viton O-ring, ARP No. –117Viton O-ring, ARP No. –117516-1220For 300-0001, 300-0000Log in for availability1 * 5 Items - kr 615,00
Product Information
- Catalog #TypeAvailabilityPrice
- Silicone O-ring
Product Information
- Catalog #TypeAvailabilityPrice
- PTFE flat vent washer
Product Information
- Catalog #TypeAvailabilityPrice
- Hose barb adapter, nylon, ¹/₈" MNPT to 6,4 mm tubingHose barb adapter, nylon, ¹/₈" MNPT to 6,4 mm tubing516-1210For 300-0001, 516-9031, 300-0000, 300-0007, 300-0008Log in for availability1 * 5 Items - kr 760,00
Product Information
- Catalog #TypeAvailabilityPrice
- PTFE thrust ring
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



