Order Entry
Norway
Orders LinkContactUsLinkComponent
Filter holders

Filter holders

Polycarbonate, 47 mm, 58 mm, 64 mm
Catalog # 300-0002
Filter holders
Catalog # 300-0002
Filter holders
Filter holders

Polycarbonate, 47 mm, 58 mm, 64 mm

Price
kr 3 500,00
Log in for availability
1 * 1 Items
Product Details & Documents

Lightweight filter holders for particulate and stack sampling.

  • Non-sterile
  • High quality and corrosion resistant

In-line filter holders are ideal for in-line liquid or gas filtration, open face unit 25 mm holder is designed for clean room sampling, whereas 47 mm holder is used for collection of breathing-zone air samples and can be used for trapping airborne particles, fluorescent tracers, and other contaminants.

Specifications
  • Ext.Ø:
    64 mm
  • For Ø:
    47 mm
  • Height:
    58 mm
  • Material:
    Polycarbonate
  • Seq:
    02
  • Cat. No.:
    300-0002
  • Inlet/outlet connections:
    14"-18 FNPT/hose barb adapter accepts 6,4 mm (14") I.Ø tubing
Accessories

Product Information

  • Catalog #
    Type
    Availability
    Price
  • Vent screw, type 304 stainless steel
    Vent screw, type 304 stainless steel
    516-9195
    For 516-9064
    Log in for availability
    1 * 1 Items - kr 1 900,00

Product Information

  • Catalog #
    Type
    Availability
    Price
  • Underdrain disc, type 316 stainless steel
    Underdrain disc, type 316 stainless steel
    516-9186
    For 516-9031
    Log in for availability
    1 * 1 Items - kr 1 900,00

Product Information

  • Catalog #
    Type
    Availability
    Price
  • Hose barb adapter, nylon, ¹/₄" MNPT to 6,4 mm interior.Ø tubing
    Hose barb adapter, nylon, ¹/₄" MNPT to 6,4 mm interior.Ø tubing
    516-8063
    For 300-0002, 516-9064
    Log in for availability
    1 * 10 Items - kr 1 300,00

Product Information

  • Catalog #
    Type
    Availability
    Price
  • Underdrain disc, type 316 stainless steel
    Underdrain disc, type 316 stainless steel
    516-9162
    For 516-9064, 300-0009
    Log in for availability
    1 * 1 Items - kr 850,00

Product Information

  • Catalog #
    Type
    Availability
    Price
  • Support screen, type 316 stainless steel
    Support screen, type 316 stainless steel
    516-9161
    For 516-9064, 300-0009
    Log in for availability
    1 * 1 Items - kr 940,00

Product Information

  • Catalog #
    Type
    Availability
    Price
  • Viton O-ring, ARP No. –020
    Viton O-ring, ARP No. –020
    516-1217
    For 516-9031
    Log in for availability
    1 * 5 Items - kr 785,00

Product Information

  • Catalog #
    Type
    Availability
    Price
  • In-Line Filter Holder
    In-Line Filter Holder
    516-1216
    For 516-9031
    Log in for availability
    1 * 5 Items - kr 960,00

Product Information

  • Catalog #
    Type
    Availability
    Price
  • Viton O-ring
    Viton O-ring
    516-1205
    For 516-9064, 300-0009
    Log in for availability
    1 * 2 Items - kr 1 250,00

Product Information

  • Catalog #
    Type
    Availability
    Price
  • O-ring, EPR-008
    O-ring, EPR-008
    516-1218
    For 516-9064
    Log in for availability
    1 * 5 Items - kr 645,00

Product Information

  • Catalog #
    Type
    Availability
    Price
  • Viton O-ring, ARP No. –117
    Viton O-ring, ARP No. –117
    516-1220
    For 300-0001, 300-0000
    Log in for availability
    1 * 5 Items - kr 615,00

Product Information

  • Catalog #
    Type
    Availability
    Price
  • Silicone O-ring
    Silicone O-ring
    516-1225
    For 300-0002
    Log in for availability
    1 * 5 Items - kr 735,00

Product Information

  • Catalog #
    Type
    Availability
    Price
  • PTFE flat vent washer
    PTFE flat vent washer
    516-1219
    For 516-9064
    Log in for availability
    1 * 5 Items - kr 940,00

Product Information

  • Catalog #
    Type
    Availability
    Price
  • Hose barb adapter, nylon, ¹/₈" MNPT to 6,4 mm tubing
    Hose barb adapter, nylon, ¹/₈" MNPT to 6,4 mm tubing
    516-1210
    For 300-0001, 516-9031, 300-0000, 300-0007, 300-0008
    Log in for availability
    1 * 5 Items - kr 760,00

Product Information

  • Catalog #
    Type
    Availability
    Price
  • PTFE thrust ring
    PTFE thrust ring
    516-1206
    For 516-9064, 300-0009
    Log in for availability
    1 * 2 Items - kr 765,00