Order Entry
Norway
ContactUsLinkComponent
Methyl ethyl ketone ≥99.0% (by GC) for spectrophotometry
Methyl ethyl ketone ≥99.0% (by GC) for spectrophotometry
Supplier:  TCI
Certificates
undefined
Methyl ethyl ketone ≥99.0% (by GC) for spectrophotometry
Supplier:  TCI

Specification Test Results

  • Appearance:
    Colorless clear liquid
  • Purity (GC):
    min. 99.0 %
  • Absorbance (330nm):
    max. 1.000
  • Absorbance (340nm):
    max. 0.100
  • Absorbance (350nm):
    max. 0.020

Specification Test Results

Related Information