Order Entry
Norway
ContactUsLinkComponent
Disodium maleate ≥99.0% (by titrimetric analysis)
Irritant
Disodium maleate ≥99.0% (by titrimetric analysis)
Supplier:  TCI
Certificates
undefined
Irritant
Disodium maleate ≥99.0% (by titrimetric analysis)
Supplier:  TCI

Specification Test Results

  • Appearance:
    White powder to crystal
  • Purity (Ion exchange titration):
    min. 99.0 %
  • Solubility in Water:
    almost transparency
  • Free Alkali:
    max. 0.5 % (as NaOH)

Specification Test Results

Related Information