Order Entry
Norway
ContactUsLinkComponent
Kanamycin sulphate ≥94.0% (by total nitrogen basis)
Health
Kanamycin sulphate ≥94.0% (by total nitrogen basis)
Supplier:  TCI
Certificates
undefined
Health
Kanamycin sulphate ≥94.0% (by total nitrogen basis)
Supplier:  TCI

Specification Test Results

  • Appearance:
    White to Almost white powder to crystal
  • Purity (with Total Nitrogen):
    min. 94.0 %
  • Specific rotation [a]20/D:
    +112 to +123 deg (C=1, H2O) (calcd.on dried substance)
  • Drying loss:
    max. 4.0 %

Specification Test Results

Related Information