Order Entry
Norway
ContactUsLinkComponent
Imidazole ≥98.0% (by titrimetric analysis)
Imidazole ≥98.0% (by titrimetric analysis)
Supplier:  TCI
Certificates
undefined
Imidazole ≥98.0% (by titrimetric analysis)
Supplier:  TCI

Specification Test Results

  • Appearance:
    White powder to crystal
  • Purity (Nonaqueous Titration):
    min. 98.0 %
  • Melting point:
    88.0 to 91.0 deg-C
  • Solubility in Water:
    almost transparency
  • Water:
    max. 0.5 %

Specification Test Results

Related Information