Order Entry
Norway
ContactUsLinkComponent
Tetrabutylammonium hydrogen sulphate ≥98.0% (by titrimetric analysis)
Irritant
Tetrabutylammonium hydrogen sulphate ≥98.0% (by titrimetric analysis)
Supplier:  TCI
Certificates
undefined
Irritant
Tetrabutylammonium hydrogen sulphate ≥98.0% (by titrimetric analysis)
Supplier:  TCI

Specification Test Results

  • Appearance:
    White powder to crystal
  • Purity (Neutralization titration):
    min. 98.0 %
  • Melting point:
    170.0 to 175.0 deg-C
  • Solubility in Water:
    almost transparency
  • Drying loss:
    max. 0.5 %

Specification Test Results