Order Entry
Norway
ContactUsLinkComponent
Diethylamine hydrochloride ≥98.5% (by titrimetric analysis)
Irritant
Diethylamine hydrochloride ≥98.5% (by titrimetric analysis)
Supplier:  TCI
Certificates
undefined
Irritant
Diethylamine hydrochloride ≥98.5% (by titrimetric analysis)
Supplier:  TCI

Specification Test Results

  • Appearance:
    White to Almost white powder to crystal
  • Purity (Nonaqueous Titration):
    min. 98.5 % (calcd.on anh.substance)
  • Melting point:
    227.0 to 234.0 deg-C
  • Solubility in Water:
    almost transparency
  • Water:
    max. 3.0 %

Specification Test Results

Related Information