Watertight pan cart
Catalog # LBCP8047500
Supplier: LABCONCO
Specifications
- Colour:White
- Description:Pan Cart, for transport of wet or soiled glassware labware and other materials. Features two (51 mm) deep epoxy-coated steel, removable watertight pans, lined with removable gray rubber mats to prevent loads from shifting
- Seq:01
- W×D×H:886×483×924 mm
- Pk:1
- Shelves:2
- Weight:26 kg
Specifications
About this item
Watertight pan cart with durable 18-gauge welded steel frame has a glacier white epoxy-coated rust-resistant finish. Ideal for transporting cellware, cages, glassware, and more.
- Watertight epoxy-coated pans are 5,1 cm (2") deep with removable rubber mats to provide a cushioned surface and eliminate sliding during transport
- Cart features four 10,2 cm (4") diameter casters (two with toe locks) and two handles with ergonomic extruded rubber grips
- Durable 18-gauge welded steel frame has a glacier white epoxy-coated rust-resistant finish.
- Holds up to 181 kg (400 lbs.) while rolling over a smooth surface