Order Entry
Norway
ContactUsLinkComponent
Trolleys, glasswares
Trolleys, glasswares
Catalog # LBCP8032500
Supplier:  LABCONCO
undefined
Trolleys, glasswares
Catalog # LBCP8032500
Supplier:  LABCONCO

Specifications

  • Colour:
    White
  • Description:
    Glassware cart, includes 2 large baskets and removable plastic drip pan to catch spills
  • W×D×H:
    886×483×924 mm
  • Pk:
    1
  • Shelves:
    01
  • Weight:
    19,5 kg

Specifications

About this item

Glassware carts, used to carry glasswares, plasticwares and small instruments in vinyl-coated wire baskets. Choose from 2-baskets or 4-basket styles complete with removable plastic drip pan to catch spills.

  • Four-inch diameter casters absorb vibration over rough, uneven floors
  • Two toe-locks keeps the cart stationary when needed
  • Benches have 5" diameter, non-marking toe-locking casters with bearings for quiet operation