Order Entry
Norway
ContactUsLinkComponent
Crimp neck vials 11 mm, WHEATON®
Crimp neck vials 11 mm, WHEATON®
Catalog # WHEA223682
Supplier:  DWK Life Sciences
undefined
Crimp neck vials 11 mm, WHEATON®
Catalog # WHEA223682
Supplier:  DWK Life Sciences

Specifications

  • Cap included:
    No
  • Ø×H:
    12×32 mm
  • Capacity:
    1,50 ml
  • Colour:
    Clear
  • Material:
    Glass
  • Seq:
    01
  • Pk:
    1.000

Specifications

About this item

These vials are made of type I borosilicate glass. They can be used in most autosamplers.

Packaging: Packaged in shrink-wrapped trays of 100 for convenience and cleanliness.