Order Entry
Norway
ContactUsLinkComponent
 
Glass tubings
  201-0539
undefined
Glass tubings
  201-0539

 

  • Tubing ext.Ø:
    6,0 mm
  • Wall thickness:
    0,9 mm
  • Length:
    750 mm
  • Pk:
    50

 

 

AR-Glass®, clear.

  • Good chemical and physical properties
  • Suitable for the production of items that must normally withstand only brief exposure to aggressive chemicals
  • Not resistant to high thermal loads

Tube length ~750 mm.