Order Entry
Norway
ContactUsLinkComponent
 
Guanosine-5'-monophosphate disodium salt 97%
 
undefined
Guanosine-5'-monophosphate disodium salt 97%
 

 

  • Appearance:
    White Crystalline powder
  • Infrared spectrum:
    Conforms
  • Loss on drying:
    ≤25 % (120°C, 4 h)
  • TLC:
    Homogeneous
  • UV spectrophotometry:
    ≥97.0 % (lambda max. 252 nm, pH 7)
  • Titration with HClO4:
    ≥96.0 % (On dry substance)
  • Heavy metals (as Pb):
    ≤10 ppm