Order Entry
Norway
ContactUsLinkComponent
N,N'-Diphenylbenzidine 97%
N,N'-Diphenylbenzidine 97%
Certificates
undefined
N,N'-Diphenylbenzidine 97%
Certificates

Specification Test Results

  • Appearance:
    Grey to brown Crystalline powder
  • Infrared spectrum:
    Conforms
  • Melting point:
    246 to 250 °C
  • HPLC:
    ≥96.0 %
  • Calcium (Ca):
    ≤50 ppm
  • Copper (Cu):
    ≤50 ppm
  • Magnesium (Mg):
    ≤20 ppm
  • Manganese (Mn):
    ≤500 ppm
  • Potassium (K):
    ≤20 ppm
  • Sodium (Na):
    ≤200 ppm
  • Zinc (Zn):
    ≤50 ppm
  • Ferric iron (Fe 3+):
    ≤1000 ppm (May increase due to inherent oxidation on storage)
  • Insoluble matter:
    ≤0.01 %

Specification Test Results

Related Information