Order Entry
Norway
ContactUsLinkComponent
 
 
 
(±)-Tetrahydrofurfurylamine 97%
 
undefined
 
 
(±)-Tetrahydrofurfurylamine 97%

 

  • Appearance:
    Clear colorless to dark yellow Liquid (May darken on storage)
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.4540 to 1.4570 (20°C, 589 nm)
  • Titration with HClO4:
    ≥96.0 %
  • UV:
    at 305 nm A: ≤0.3
  • Color scale:
    ≤10 APHA
  • Residue after evaporation:
    ≤0.0005 %