Magnetic stirrers, MegaMag Genie™
Supplier: SCIENTIFIC INDUSTRIES ELMIS
Certificates
About this item
MegaMag Genie® is a powerful magnetic stirrer with LCD display and configurable speed. Units have been designed to safely and reliably mix liquid volumes up to 38 litres using magnetic stirring bars. The rugged ABS/Polycarbonate housing is made with an engineering grade thermoplastic resin.
- LED display for easier speed and time readings
- Ramping feature slowly increases speed to avoid splashing and improve spin bar control
- Stirrer will automatically go into a 'SLEEP' mode if the mixer is plugged in but not used for 10 min
- Timer: 1 s to 99 h
- Spill-resistant housing channels fluids away from the internal components
- Powerful magnet and motor offer exceptional magnetic force capable of stirring up to 38 L
Specifications
- Catalog No:
- SCIISI-3256
- SCIISI-3256L
- SCIISI-2256
- Model:
- MegaMag Genie® Digital
- MegaMag Genie® LR Digital
- MegaMag Genie®
- Speed range:
- 250 - 1300 min⁻¹
- 50 - 285 min⁻¹
- 250 - 1300 min⁻¹
- Max. stirring capacity H₂O:
- 38 L
- 38 L
- 38 L
- Plate dimensions:
- 305×305 mm
- 305×305 mm
- 305×305 mm
- Weight:
- 3 kg kg
- 3 kg kg
- 3 kg kg
- W×D×H:
- 305×310×130 mm
- 305×310×130 mm
- 305×310×130 mm
- Overall dimensions:
- 310×305×130 mm