Order Entry
Norway
ContactUsLinkComponent
Cleanroom wipes, sterile, Vertex®
Cleanroom wipes, sterile, Vertex®
Supplier:  Texwipe
Certificates
undefined
Cleanroom wipes, sterile, Vertex®
Supplier:  Texwipe
Certificates

Specifications

  • Catalog No:
  • 115-1413
  • 115-1411
  • 115-2508
  • Model:
  • Vertex® High sorption
  • Vertex® High sorption
  • Vertex® High sorption
  • Absorbency:
  • 450 ml/m²
  • 450 ml/m²
  • 450 ml/m²
  • Absorbency rate:
  • 0,3 s
  • 0,3 s
  • 0,3 s
  • Extractables - using deionised water:
  • 0,01 g/m²
  • 0,01 g/m²
  • 0,01 g/m²
  • Extractables - using isopropyl alcohol:
  • 0,02 g/m²
  • 0,02 g/m²
  • 0,02 g/m²
  • Fibres (>100 µm):
  • 200/m²
  • 200/m²
  • 200/m²
  • Particle generation (0,5 - 5 µm) - ASTM E2090 test:
  • 3,0 × 10⁶/m²
  • 3,0 × 10⁶/m²
  • 3,0 × 10⁶/m²
  • Particle generation (5 - 100 µm) - ASTM E2090 Test:
  • 66000/m²
  • 66000/m²
  • 66000/m²

Specifications