Order Entry
Norway
ContactUsLinkComponent
High visibility waistcoat, flame-retardant, Hellisan 07A
High visibility waistcoat, flame-retardant, Hellisan 07A
Leverandør:  SIOEN
Sertifikat
undefined
High visibility waistcoat, flame-retardant, Hellisan 07A
Leverandør:  SIOEN

Spesifikasjoner

  • Catalog No:
  • SIOE307A/FY1/3XL
  • SIOE307A/FY1/2XL
  • SIOE307A/FY1/1XL
  • SIOE307A/FY1/L
  • SIOE307A/FY1/M
  • SIOE307A/FR1/S
  • SIOE307A/FY1/S
  • SIOE307A/FC1/3XL
  • SIOE307A/FR1/3XL
  • SIOE307A/FC1/2XL
  • SIOE307A/FR1/2XL
  • SIOE307A/FC1/1XL
  • SIOE307A/FR1/L
  • SIOE307A/FR1/M
  • SIOE307A/FC1/S
  • SIOE307A/FR1/1XL
  • SIOE307A/FC1/L
  • SIOE307A/FC1/M
  • Model:
  • Hellisan 307A
  • Hellisan 307A
  • Hellisan 307A
  • Hellisan 307A
  • Hellisan 307A
  • Hellisan 307A
  • Hellisan 307A
  • Hellisan 307A
  • Hellisan 307A
  • Hellisan 307A
  • Hellisan 307A
  • Hellisan 307A
  • Hellisan 307A
  • Hellisan 307A
  • Hellisan 307A
  • Hellisan 307A
  • Hellisan 307A
  • Hellisan 307A
  • Garment application:
  • Fire protection
  • Fire protection
  • Fire protection
  • Fire protection
  • Fire protection
  • Fire protection
  • Fire protection
  • Fire protection
  • Fire protection
  • Fire protection
  • Fire protection
  • Fire protection
  • Fire protection
  • Fire protection
  • Fire protection
  • Fire protection
  • Fire protection
  • Fire protection
  • Risk area:
  • Flame-retardant, Anti-static
  • Flame-retardant, Anti-static
  • Flame-retardant, Anti-static
  • Flame-retardant, Anti-static
  • Flame-retardant, Anti-static
  • Flame-retardant, Anti-static
  • Flame-retardant, Anti-static
  • Flame-retardant, Anti-static
  • Flame-retardant, Anti-static
  • Flame-retardant, Anti-static
  • Flame-retardant, Anti-static
  • Flame-retardant, Anti-static
  • Flame-retardant, Anti-static
  • Flame-retardant, Anti-static
  • Flame-retardant, Anti-static
  • Flame-retardant, Anti-static
  • Flame-retardant, Anti-static
  • Flame-retardant, Anti-static
  • Gender:
  • Unisex
  • Unisex
  • Unisex
  • Unisex
  • Unisex
  • Unisex
  • Unisex
  • Unisex
  • Unisex
  • Unisex
  • Unisex
  • Unisex
  • Unisex
  • Unisex
  • Unisex
  • Unisex
  • Unisex
  • Unisex
  • Sleeve or leg length:
  • Short
  • Short
  • Short
  • Short
  • Short
  • Short
  • Short
  • Short
  • Short
  • Short
  • Short
  • Short
  • Short
  • Short
  • Short
  • Short
  • Short
  • Short
  • Closure type:
  • Hook-and-loop / VELCRO®
  • Hook-and-loop / VELCRO®
  • Hook-and-loop / VELCRO®
  • Hook-and-loop / VELCRO®
  • Hook-and-loop / VELCRO®
  • Hook-and-loop / VELCRO®
  • Hook-and-loop / VELCRO®
  • Hook-and-loop / VELCRO®
  • Hook-and-loop / VELCRO®
  • Hook-and-loop / VELCRO®
  • Hook-and-loop / VELCRO®
  • Hook-and-loop / VELCRO®
  • Hook-and-loop / VELCRO®
  • Hook-and-loop / VELCRO®
  • Hook-and-loop / VELCRO®
  • Hook-and-loop / VELCRO®
  • Hook-and-loop / VELCRO®
  • Hook-and-loop / VELCRO®
  • Fabric:
  • 100% polyester/100% FR PU-coating
  • 100% polyester/100% FR PU-coating
  • 100% polyester/100% FR PU-coating
  • 100% polyester/100% FR PU-coating
  • 100% polyester/100% FR PU-coating
  • 100% polyester/100% FR PU-coating
  • 100% polyester/100% FR PU-coating
  • 100% polyester/100% FR PU-coating
  • 100% polyester/100% FR PU-coating
  • 100% polyester/100% FR PU-coating
  • 100% polyester/100% FR PU-coating
  • 100% polyester/100% FR PU-coating
  • 100% polyester/100% FR PU-coating
  • 100% polyester/100% FR PU-coating
  • 100% polyester/100% FR PU-coating
  • 100% polyester/100% FR PU-coating
  • 100% polyester/100% FR PU-coating
  • 100% polyester/100% FR PU-coating
  • Weight:
  • 250 g/m²
  • 250 g/m²
  • 250 g/m²
  • 250 g/m²
  • 250 g/m²
  • 250 g/m²
  • 250 g/m²
  • 250 g/m²
  • 250 g/m²
  • 250 g/m²
  • 250 g/m²
  • 250 g/m²
  • 250 g/m²
  • 250 g/m²
  • 250 g/m²
  • 250 g/m²
  • 250 g/m²
  • 250 g/m²

Spesifikasjoner