Order Entry
Norway
ContactUsLinkComponent
Cold store hood, Zinal 1038
Cold store hood, Zinal 1038
Katalog # 113-7001
Supplier:  SIOEN
undefined
Cold store hood, Zinal 1038
Katalog # 113-7001
Supplier:  SIOEN

Specifications

  • Clothing Size:
    One size
  • Type:
    Hoods
  • Garment application:
    Outdoor
  • Risk area:
    Cold
  • Colour:
    Dark blue
  • Model:
    1038 Zinal
  • Fabric:
    80% polyester, 20% cotton
  • Weight:
    225 g/m²
  • Pk:
    1

Specifications

About this item

Cold store hood that provides protection against temperatures up to −40 °C. Made of thermobonded polyester/cotton fabric with fixed quilted Isosoft lining.

  • Additional lining around the ears
  • Closure with Velcro® fastening
  • High tech lining
  • With stitched seams

Weight: 225 g/m²

Colour: Navy

One size fits all.

Certifications: ENV 342 (3-2)