Order Entry
Norway
ContactUsLinkComponent
Karabiners Frelon, Miller®, Honeywell Safety
Karabiners Frelon, Miller®, Honeywell Safety
Catalog # DALL1018971
Supplier:  HONEYWELL SAFETY
undefined
Karabiners Frelon, Miller®, Honeywell Safety
Catalog # DALL1018971
Supplier:  HONEYWELL SAFETY

Specifications

  • Ø opening:
    22 mm
  • Description:
    Triple-action karabiner, Ø 12 mm
  • Length:
    117 mm
  • Pk:
    1

Specifications

About this item

Pear-shape triple action karabiner made of aluminium. For industry applications and building and construction.

  • Pear-shape for easier belay
  • Large opening (22 mm) for several ropes
  • High breaking strength
Certifications: EN 362 (class B)