Burette clamps, single and double, SP Bel-Art
Catalog # BELAF182040000
Supplier: Bel-Art Products, a Part of SP
Specifications
- For:One burette
- Colour:White
- Description:Single burette clamp, fits rods with Ø 9,5 and 12,5 mm
- Material:PP
- Pk:1
Specifications
About this item
These non-corroding PP clamps hold burettes firmly in place. Available as single or double version.
- Soft rubber pads hold burette without scratching
- Clamp fits standard 12,5 mm (½") support rod and includes an adapter to fit to narrower 9,5 mm (⅜") rod (support rod not included)
- Made of chemical resistant polypropylene
- Autoclavable at 121 °C (250 °F)
- Graduations are always visible