Centrifuge, compact, EBA 20
Katalog # 523-4493
Supplier: Hettich
Specifications
- Description:Compact centrifuge EBA 20, with rotor
- Model:EBA 20
- Max. RCF - fixed angle rotor:3461 ×g
- Max. capacity - fixed angle rotor:8×15 ml
- Max. speed - fixed angle rotor:6000 min⁻¹
- Timer:1 - 99 min, continuous run, short cycle mode (impulse key)
- Weight:4 kg
- W×D×H:231×292×216 mm
- Pk:1
Specifications
About this item
Practical and handy, ideal for small quantities of sample.
- Microprocessor controlled
- Can accommodate a wide variety of tubes up to 15 ml
Ordering information: Supplied with an eight place angle rotor. Adapters for a selection of additional tubes are available on request.