Order Entry
Norway
ContactUsLinkComponent
VWR® Traceable®, Fast Response Digital Thermometer
VWR® Traceable®, Fast Response Digital Thermometer
Catalog # 620-2049
Leverandør:  VWR Collection
undefined
VWR® Traceable®, Fast Response Digital Thermometer
Catalog # 620-2049
Leverandør:  VWR Collection

Spesifikasjoner

  • Range:
    –40…+250 °C
  • Resolution:
    0,1 (–50…+199,9); 1,0 °C
  • Weight:
    269,5 g
  • Seq:
    01
  • W×D×H:
    178×32×76 mm
  • Accuracy:
    ±0,75% +1,0 °C
  • Pk:
    1

Spesifikasjoner

Om dette produktet

This dual-channel thermometer allows the monitoring of two separate probes. The dual-display simultaneously shows the temperature of both probes or the temperature of one probe and the difference between the two (T1-T2). This thermometer can be used with all K-type thermocouple probes.

  • Serial computer output allows connection to computer or data logger for capturing and storing results
  • Memory recalls maximum/minimum readings
  • 'HOLD' button freezes the current display

Two fast response (<1 second) probes with 1,2 metre cable.

Certifications: Calibration complies with ISO/IEC 17025, ANSI/NCSL Z540-1 and 9001.
Delivery: Supplied with 3 probes, 9 volt battery and Traceable® certificate of calibration.
Caution: Note: Values are valid for the included beaded probes. The thermometer can measure temperatures (–50 to 1230 °C) with suitable probes that need to be ordered separately.