Order Entry
Norway
ContactUsLinkComponent
2-Amino-5-mercapto-1,3,4-thiadiazole 98%
2-Amino-5-mercapto-1,3,4-thiadiazole 98%
Certificates
undefined
2-Amino-5-mercapto-1,3,4-thiadiazole 98%

Specification Test Results

  • Appearance:
    White to cream to light yellow Powder
  • Infrared spectrum:
    Conforms
  • Loss on drying:
    ≤1 % (110°C)
  • HPLC:
    ≥97.5 %
  • Titration with NaOH:
    ≥97.5 % (On dry substance)
  • UV:
    at 305 nm A: ≤0.1
  • Color scale:
    ≤10 APHA
  • Residue after evaporation:
    ≤0.0005 %

Specification Test Results

Related Information