Cut resistant gloves, Resistop green
Leverandør: HONEYWELL SAFETY
Sertifikat
Om dette produktet
These ambidextrous gloves are knitted from 73% polyamide and 27% cotton.
- Knitting technique helps to obtain a glove that conforms snugly to the hand and good dexterity
- Cotton interior slows down perspiration and increases comfort
- Relative thickness helps to absorb shocks
- Non pilling, the polyamide is suitable for precision work
- Polyamide offers outstanding abrasion and cutting resistance
- Green colour makes the glove more soilproof, thus ensuring a longer last
Ideal for the handling of sharp parts in automotive and mechanical industries. Also suitable for assembling operations and removal of molds up to 100 °C (for 30 seconds maximum).
Certifications: EN 388:2016 (2X4XB), EN 407 (X1XXXX); Cat. II
Spesifikasjoner
- Catalog No:
- DALLRGT099V/10
- DALLRGT099V/7
- DALLRGT099V/8
- DALLRGT099V/9
- Ambidextrous / hand-specific:
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Disposable / reusable:
- Reusable
- Reusable
- Reusable
- Reusable
- Gauge:
- 7
- 7
- 7
- 7
- Cuff style:
- Knit wrist
- Knit wrist
- Knit wrist
- Knit wrist
- Cuff length:
- 7 cm
- 7 cm
- 7 cm
- 7 cm
- EN norm:
- EN 388:2016 (2X4XB), EN 407 (X1XXXX)
- EN 388:2016 (2X4XB), EN 407 (X1XXXX)
- EN 388:2016 (2X4XB), EN 407 (X1XXXX)
- EN 388:2016 (2X4XB), EN 407 (X1XXXX)