Order Entry
Norway
ContactUsLinkComponent
 
Orthoboric acid ≥99.5% ACS
 
undefined
Orthoboric acid ≥99.5% ACS
 

 

  • Calcium:
    <0.005%
  • Chloride:
    ≤0.001%
  • Heavy metals (as Pb):
    ≤0.001%
  • Insolubles (methanol):
    ≤0.005%
  • Iron:
    ≤0.001%
  • Nonvolatiles (methanol):
    ≤0.05%
  • Phosphate:
    ≤0.001%
  • Purity:
    ≥99.5%
  • Sulphate:
    ≤0.01%