Order Entry
Norway
ContactUsLinkComponent
 
Orthoboric acid 99.6% ACS
 
undefined
Orthoboric acid 99.6% ACS

 

  • Appearance:
    White Crystalline powder
  • Loss on drying:
    ≤0.5 %
  • Titration with NaOH:
    ≥99.5 %
  • Chloride (Cl):
    ≤0.001 %
  • Phosphate (PO4):
    ≤0.001 %
  • Sulfate (SO4):
    ≤0.01 %
  • Calcium (Ca):
    ≤0.005 %
  • Iron (Fe):
    ≤0.001 %
  • Heavy metals (as Pb):
    ≤0.001 %
  • Insoluble matter:
    ≤0.005 % (in methanol)
  • Non-volatiles with MeOH:
    ≤0.05 %