Order Entry
Norway
ContactUsLinkComponent
Sodium chloride ≥99.5%, white crystalline powder for molecular biology
Sodium chloride ≥99.5%, white crystalline powder for molecular biology
Supplier:  MP Biomedicals
Certificates
Sodium chloride ≥99.5%, white crystalline powder for molecular biology
Supplier:  MP Biomedicals

Specification Test Results

  • Identity Test:
    Passes
  • Purity:
    ≥99.5%
  • Barium:
    Passes
  • Bromide:
    ≤0.01%
  • Insoluble Matter:
    ≤0.005%
  • Magnesium:
    ≤0.001%
  • Sulfate:
    ≤0.004%
  • Iron:
    ≤0.0002%
  • Calcium:
    ≤0.002%
  • Chlorates and Nitrates:
    ≤0.003%
  • Phosphate:
    ≤0.0005%
  • Heavy Metals:
    ≤0.0005%
  • Potassium:
    ≤0.005%
  • Iodide:
    ≤0.002%
  • pH (5% aq soln, 25°C):
    5.0 - 9.0

Specification Test Results