Peristaltic pumps, single-channel, P-1
18-1110-91
: Cytiva
- Model:P-1
- Min. flow rate:0,01 ml/min
- Channels:1
- Operating temperature range:0...40 °C
- Max. flow rate:8,3 ml/min
- Weight:1,7 kg
- W×D×H:112×115×145 mm
- Electrical supply:110/120/220 - 230/240 VAC, 50/60 Hz
- Pk:1
Single channel laboratory pump for use in liquid chromatography and other applications where accurately controlled liquid flows are required.
Single-channel peristaltic pump combines reproducible flow rates with simple operation, either as a standalone unit or interfaced with programmable fraction collectors. Features low pulsation flow from 0,6 to 500 ml/h, automatic pressure plate for convenient tubing changes as well as maximum and reverse flow functions.
: Supplied with support rod/P-1, silicone tubing 1 mm, 2,1 mm and 3,1 mm I-Ø (each 2), six tubing connectors, flow rate guide, Allen key (3 mm), O-ring fuse and fuse.