Contact plate
Katalog # SIMPD210-17
Supplier: Simport Scientific
Specifications
- Ø:60 mm
- Packed:20/bag
- Sterility:Sterile
- Version:With 10×10 mm grid, 20 ml
- Height:15 mm
- Seq:01
- Pk:500
Specifications
About this item
PS, sterile. These dishes are free from optical distortion and are sterile.
- Designed with a convex bottom to save culture medium
The grid is 10×10 mm with numbered and lettered squares to facilitate counting and to locate colonies.