Order Entry
Norway
ContactUsLinkComponent
2,3-Dimethoxybenzoic acid 99%
Irritant
2,3-Dimethoxybenzoic acid 99%
Certificates
undefined
Irritant
2,3-Dimethoxybenzoic acid 99%

Specification Test Results

  • Appearance:
    Light beige Crystalline powder
  • Infrared spectrum:
    Conforms
  • Melting point:
    121 to 124 °C
  • HPLC:
    ≥98.5 %
  • Titration with NaOH:
    ≥98.5 %
  • UV:
    at 240 nm A: ≤0.04
  • Color scale:
    ≤10 APHA
  • Residue after evaporation:
    ≤0.001 %
  • Sulfur compounds (as S):
    ≤0.005 %
  • Water soluble titr. acid:
    ≤0.0003 meq/g

Specification Test Results

Related Information