Order Entry
Norway
ContactUsLinkComponent
 
Ethylvanillin 97%
 
undefined
Ethylvanillin 97%

 

  • Appearance:
    White to light yellow Crystalline powder or crystals
  • Infrared spectrum:
    Conforms
  • Melting point:
    75 to 79 °C
  • GC:
    ≥96.0 %
  • Color scale:
    ≤10 APHA
  • Residue after evaporation:
    ≤0.0005 %
  • UV transmittance:
    ≥99 % (at 270 nm)