Cleanroom wipes, sterile, Sterile TexTra™ 10
Supplier: Texwipe
Certificates
About this item
These single-ply, heavyweight polyester sealed-border wipes offer the same capacity sorption as a two-ply wipe. They are suitable for all general purposes as well as for applying and removing large volumes of cleaning solutions and disinfectants.
- Excellent for spill control
- Sealed border prevents the release of particles and fibers
- Easy and quick cleaning of aseptic cleanrooms without compromising the sterile nature of those environments
- Withstands exposure to common cleaning and disinfecting solutions including bleaches, phenols and quats
Suitable for use in Class 1, ISO 3 to Class 100, ISO 5 environments.
Packaging: Packaging is adapted for sterile and highly critical environments. Double-bagged in solvent-safe bags.
Specifications
- Catalog No:
- 115-0594
- 115-0593
- Model:
- Sterile TexTra™ 10
- Sterile TexTra™ 10
- Basis weight:
- 233 g/m²
- 233 g/m²
- Absorbency:
- 600 ml/m²
- 600 ml/m²
- Absorbency rate:
- 0,3 s
- 0,3 s
- Extractables - using deionised water:
- 0,04 g/m²
- 0,04 g/m²
- Extractables - using isopropyl alcohol:
- 0,07 g/m²
- 0,07 g/m²
- Fibres (>100 µm):
- 240/m²
- 240/m²
- Particle generation (0,5 - 5 µm) - ASTM E2090 test:
- 8 × 10⁶/m²
- 8 × 10⁶/m²
- Particle generation (5 - 100 µm) - ASTM E2090 Test:
- 220000/m²
- 220000/m²