Order Entry
Norway
ContactUsLinkComponent
 
 
2-Hydroxyethyl methacrylate 97% stabilised
 
undefined
 
2-Hydroxyethyl methacrylate 97% stabilised

 

  • Appearance:
    Clear liquid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.4510 to 1.4530 (20°C, 589 nm)
  • Water:
    ≤0.2 % (K.F.)
  • GC:
    ≥96.0 %
  • Color scale:
    ≤15 APHA
  • Stabilizer:
    200 to 400 ppm MEHQ
  • Acid value:
    ≤2 mg KOH/g