Order Entry
Norway
ContactUsLinkComponent
Diaphragm pumps, Vacuum
Diaphragm pumps, Vacuum
Supplier:  Thermo Scientific
Certificates
Diaphragm pumps, Vacuum
Supplier:  Thermo Scientific

Specifications

  • Catalog No:
  • HERA50028364
  • HERA50028362
  • HERA50040078
  • Final pressure (abs.):
  • 10 mbar (without gas ballast)
  • 2 mbar (without gas ballast)
  • 2 mbar (without gas ballast)
  • Final pressure with gas ballast:
  • <10 mbar
  • <10 mbar
  • <10 mbar
  • W×D×H:
  • 241×336×326 mm
  • 241×338×500 mm
  • 240×610×300 mm
  • Weight:
  • 14 kg
  • 18 kg
  • 24 kg
  • Max. pump capacity:
  • 1,7 m³/h
  • 3.0 m³/h
  • 9,6 m³/h

Specifications