Order Entry
Norway
ContactUsLinkComponent
 
 
 
Acetonitrile, LiChrosolv®, hypergrade for LC-MS, Supelco®
 :  Merck
    
 
undefined
 
 
Acetonitrile, LiChrosolv®, hypergrade for LC-MS, Supelco®
 :  Merck
    
 

 

  • Environmentally Preferable:
    Safer Human and Environmental Health
  • Environmental certification:
    Chem21 Solvent Selection Guide recommended by default

 

 

  • Purity (GC):
    ≥ 99.9 %
  • Identity (IR):
    conforms
  • Evaporation residue:
    ≤ 1.0 mg/l
  • Water:
    ≤ 0.01 %
  • Color:
    ≤ 10 Hazen
  • Acidity:
    ≤ 0.0001 meq/g
  • Alkalinity:
    ≤ 0.0002 meq/g
  • Al (Aluminium):
    ≤ 10 ppb
  • Ca (Calcium):
    ≤ 10 ppb
  • Fe (Iron):
    ≤ 10 ppb
  • K (Potassium):
    ≤ 5 ppb
  • Mg (Magnesium):
    ≤ 10 ppb
  • Na (Sodium):
    ≤ 50 ppb
  • Any further metal (ICP-MS):
    ≤ 5 ppb
  • Gradient grade (at 210 nm):
    ≤ 1.0 mAU
  • Gradient grade (at 254 nm):
    ≤ 0.5 mAU
  • Fluorescence (as quinine at 254 nm):
    ≤ 1.0 ppb
  • Fluorescence (as quinine at 365 nm):
    ≤ 0.5 ppb
  • Transmission (at 191 nm):
    ≥ 25 %
  • Transmission (at 195 nm):
    ≥ 85 %
  • Transmission (at 200 nm):
    ≥ 96 %
  • Transmission (at 215 nm):
    ≥ 98 %
  • Transmission (from 230 nm):
    ≥ 99 %
  • Suitable for LC-MS; Intensity of background mass peak based on reserpine (APCI/ESI positive):
    ≤ 2 ppb
  • Suitable for LC-MS; Intensity of background mass peak based on reserpine (APCI/ESI negative):
    ≤ 20 ppb