Order Entry
Norway
ContactUsLinkComponent
 
 
Kalsiumklorid dihydrat 99+% for analysis
 
undefined
 
Kalsiumklorid dihydrat 99+% for analysis

 

  • Appearance:
    White Crystalline powder or crystals
  • Titration Complexometric:
    ≥99.0 %
  • pH:
    4.5 to 6.5 (5 % at 20°C)
  • Sulfate (SO4):
    ≤100 ppm
  • Barium (Ba):
    ≤50 ppm
  • Iron (Fe):
    ≤5 ppm
  • Magnesium (Mg):
    ≤50 ppm
  • Strontium (Sr):
    ≤1000 ppm
  • Heavy metals (as Pb):
    ≤5 ppm