Order Entry
Norway
ContactUsLinkComponent
 
 
Citric acid monohydrate 99-102% ACS
 
undefined
 
Citric acid monohydrate 99-102% ACS
 

 

  • Carbonizable Substances:
    Pass
  • Chloride:
    ≤0.001%
  • Insolubles:
    ≤0.005%
  • Iron:
    ≤3 ppm
  • Lead:
    ≤2 ppm
  • Oxalate test:
    Pass
  • Phosphate:
    ≤0.001%
  • Purity:
    99 - 102%
  • Residue after ignition:
    ≤0.02%
  • Sulphfur compounds (as SO4):
    ≤0.002%