Digital thermometer, Checkfridge®
−50…+150 °C, ±0,3 (−20…+90); ±0,5 °C, 0,1 °C, 92×39×31 mm, 60 g
Catalog # 620-0505
Supplier: Hanna
Jump to:
Product Details & Documents
The Checkfridge® is a handy and precise thermometer adapted to accurate and reliable temperature monitoring. It allows continuous measurements in cold rooms, freezers and refrigeration units. It is possible to monitor inside temperature without having to open the door.
- Magnetic backing for adhesion to metallic surfaces
- Test switch conveniently located on the face of the thermometer
- Unique Cal-Check™ mode feature performs an internal calibration check in only a few seconds
Stainless steel probe (Lר: 40×5 mm) and one-meter cable.
Cal-Check™ function.
HACCP compliant
: HACCP compliant.
: Supplied with AAA 1,5 V battery for about three years of use and two-point calibration certificate.
Specifications
- Range:−50…+150 °C
- Resolution:0,1 °C
- Weight:60 g
- W×D×H:92×39×31 mm
- Accuracy:±0,3 (−20…+90); ±0,5 °C



